missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsafe™ 24L Infectious Sharps for Incineration Waste Container
The generous size of the 24L model means it is particularly suited for areas generating large amounts of contaminated waste.
£28.75
Specifications
Capacity (Metric) | 24 L |
---|---|
Certifications/Compliance | UN 3291, BS EN ISO 23907:2012 |
Dimensions (L x W x H) | 335 x 230 x 450 mm |
Includes | Closure |
For Use With (Application) | Disposal of sharp, contaminated waste |
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
15635697
|
Sharpsafe™
41202411 |
Orange Semi-Translucent | N/A | ||||||
15655697
|
Sharpsafe™
41202431 |
Yellow Semi-Translucent |
N/A
|
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Wide horizontal aperture ensures easy disposal of large items and allows proportionally greater fill than similar vertical feed type openings
- Large volume provides enhanced cost effectiveness in high usage areas
- A semi-translucent lid and visible fill line help ensure user safety by allowing clear indication of when the fill line is reached
- Pivot flap ensures safe disposal
- In-mould label offers permanent audit trail which cannot be removed
- Temporary and Final Closure feature
- Simple 4-click assembly
Specifications
24 L | |
335 x 230 x 450 mm | |
Disposal of sharp, contaminated waste |
UN 3291, BS EN ISO 23907:2012 | |
Closure |