missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 24mm PP Screw Seal, White, Center Hole, 24-400 Thread, Assembled Septum

Product Code. 10541013 Shop All Fisherbrand Products
Click to view available options
Color:
Gray, Red, White
White, Beige
Material (Liner):
PTFE/Butyl
Silicone/PTFE
Thickness (Metric):
2.5 mm
3.2 mm
Unit Size:
Pack of 100

Product Code. 10541013

Only null left
Add to basket
Add to basket

Ready to use combination seals.

  • No time consuming and tricky assembly
  • No contamination of the liner with sweat/fat normally caused by manual assembly
  • Broad variety of different septa materials for almost all applications
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Silicone/PTFE
Color White, Beige
Diameter (Metric) Outer 24 mm
Material Polypropylene
For Use With (Application) Storage
Quantity 100
Thickness (Metric) 3.2 mm
Type Screw Cap
Closure Size 24 mm
For Use With (Equipment) 24-400 Screw Thread Vials
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.