missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 24mm PP Screw Seal, White, Closed Top, 24-400 Thread, Assembled Septum
Ready to use combination seals.
Brand: Fisherbrand™
77.18 GBP valid until 2024-12-31
Use promo code "21972" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.31500kg
Description
- No time consuming and tricky assembly
- No contamination of the liner with sweat/fat normally caused by manual assembly
- Broad variety of different septa materials for almost all applications
Specifications
Silicone/Aluminum | |
24 mm | |
Storage | |
3 mm |
Silver, White | |
Polypropylene | |
100 | |
Screw Cap |