missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Cardboard Cryogenic Tube Storage Box
GREENER_CHOICE

Cardboard Cryogenic Vial Tube Storage box 5 x 5 place with grid for 2.0 mL tubes.

Brand:  Heathrow Scientific™ 120519

Product Code. 16370656

  • £541.00 / Pack of 200
Estimated Shipment: 29-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Boxes made from paper coated cardboard
  • Partitions are included in each box
  • 5 x 5 format for tubes up to 14 mm in diameter
Specifications

Specifications

None
Lid
Cardboard, Paper
Tubes, Vials
Partition
25
Cryo Storage Box
No
3.4 x 3.4 x 1.5 in.
3.4 in.
3.4 in.
1.5 in.
Cardboard Cryogenic Tube Storage box 50 mm 5 x 5 place with grid for 1.5/2 mL Tubes
Blue
Rectangular
25 Tubes (5 x 5 Format Tube)
No Lining
25
200/Cs.
Cool, dry place
87 mm
87 mm
38 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.