missing translation for 'onlineSavingsMsg'
Learn More

Merck 25mm Glass Microanalysis Vacuum Filter Holder and Support

Vacuum filter small volumes for particulate or biological contamination analysis.

Brand:  Merck XX1012530

388.90 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Additional Details : Weight : 0.78180kg

 View more versions of this product

Product Code. 15824156

  • £431.38 / Each
Estimated Shipment: 18-07-2024
to see stock.
Add to basket

Description

Description

Vacuum filter small volumes for particulate or biological contamination analysis.

The Millipore Glass Microanalysis filter holder is designed for vacuum filtration of small-volume liquid samples for particulate or biological contamination analysis. Features & Benefits:
  • Volume graduations clearly indicate sample volume
  • Filter support available in fritted glass or stainless steel
  • Applications:Contamination Analysis (not for use with thick prefilters or flammable liquids)
    Specifications

    Specifications

    Not Autoclavable
    Borosilicate Glass
    2.5 cm2
    Laboratory Filter Holders or Cyclones
    6 in.
    0.98 in.
    With Stainless steel screen membrane support
    Non-sterile
    Glass funnel (15 mL); Spring Clamp (25mm); Glass Base and Stopper, for use w/ stainless steel screen support; (5) Alignment Guides (25mm)
    15 mL
    15.2 cm
    2.5 cm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers