missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ 2840 Series Polycarbonate Lens Safety Glasses
£10.96 - £268.00
Specifications
Certifications/Compliance | EN 166:2001 |
---|---|
Product Type | Safety glasses; Safety Spectacles |
For Use With (Application) | Construction, pharmaceuticals |
Frame Color | Silver |
Temple Style | Adjustable length |
Product Code | Brand | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Lens Tint | Price | Quantity & Availability | |||||
12612545
|
3M™
7000032461 |
Amber |
£15.35
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
10237824
|
3M™
7000032459 |
Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12960305
|
3M™
7000032459 |
Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12970305
|
3M™
7000032462 |
Mirror |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
EN 166:2001 | |
Construction, pharmaceuticals | |
Adjustable length |
Safety glasses; Safety Spectacles | |
Silver | |
Polycarbonate |