missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments Heating Bath
For use with heated stirrers
Brand: Heidolph Instruments 504-92100-00
Code : A0
Additional Details : Weight : 1.24000kg
Description
- PTFE-coated
- An adapter plate is available for magnetic stirrers with a plate of o.d.145 mm, for models with o.d. 135 mm
Specifications
Vented | |
Wide | |
Heating Bath | |
115/230 V | |
Aluminum |
Round | |
Up to 100°C | |
188 x 152 x 122 mm | |
PTFE |