missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Econix™ Bio-bins™ Tiger Stripe Paper Based Non-Sharps Offensive Waste Containers for Deep Landfill / Energy from Waste Only
Use Econix™ Bio-bins™ The Bio-bin™ is a Paper based Non-sharps Container used to dispose of single use implements, tips, petri dishes, pads and other lab waste (excluding needles and blades) and reduce over filling issues for your non-sharp clinical waste. The Bio-bin has a built-in temporary seal, absorbent mat and is waterproof.
£144.00 - £442.00
Specifications
Certifications/Compliance | UN3291 |
---|---|
Closure Type | Temporary and Permanent |
Color | Tiger Stripe |
For Use With (Application) | Offensive Clinical Waste |
Material | Cardboard |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12993665
|
Econix™
BEXBB1TS |
1 L |
£261.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12983655
|
Econix™
BEXBB2TS |
2 L |
£309.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12923675
|
Econix™
BEXBB5TS |
5 L |
£442.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12923665
|
Econix™
BEXBBPIP6TS |
6 L |
£208.00
Pack of 40 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12953675
|
Econix™
BEXBB30TS |
30 L |
£144.00
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- 96% paper based non-plastic single-use non-sharps waste container
- Comes fold-flat for easy storage
- Rigid, leakproof construction
- Leakproof, built-in lid
- Built-in absorbent Mat
- UN 3291 approved
Specifications
UN3291 | |
Tiger Stripe | |
Cardboard |
Temporary and Permanent | |
Offensive Clinical Waste | |
Non-Sharps Waste Container |