missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 3 in 1 Vial Kit for VWR (Merck™)/Hitachi Autosamplers, 8 mm
Includes 100 vials and 100 caps with pre-assembled septa.
Brand: Fisherbrand™
Code : 17
Additional Details : Weight : 0.30000kg
Description
- ND8
- 8-425
- Glass
- Clear
- Screw Cap
- Center hole
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Black | |
Amber | |
Glass | |
100 | |
Screw Cap | |
1st Hydrolytic Class | |
No |
Silicone/PTFE | |
11.6 mm | |
1.9 mL | |
Polypropylene | |
32 mm | |
8-425 |