missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 3-Channel Countdown Timer

Runs three separate timers simultaneously. Fisherbrand™ 3-Channel Countdown Timer counts down from a maximum of 99 hours, 59 minutes, 59 seconds on each clock. Provides both audible and visual alarm.

Brand:  Fisherbrand™ 98768-85

Product Code. 11852031

  • £31.10 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Description

Description

3-Channel Timer can run three separate timers simultaneously
  • Max. Time Setting: 99 hours, 59 minutes, 59 seconds 
  • Display Height: 44.5
  • Display Width: 38mm
  • Digit Size 9.5mm
  • Alarm: Audible and Visual Alarm
  • Battery Type: 1.5 V silver oxide
Specifications

Specifications

Countdown Timer
Audible/Visible
1.5 V Silver Oxide
44.5 mm
99 hr. 59 min. 59 sec.
3
84 x 25 x 75 mm
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers