missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries 3-D Orbital Shaker Attachment

The 3-D Orbital Shaker Attachment for the Roto-Shake Genie or for the Enviro-Genie provides gentle yet thorough mixing of dishes, flasks, beakers and open containers.

Brand:  Scientific Industries SI-1150

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10073682

  • £308.00 / Each
Estimated Shipment: 18-09-2024
to see stock.
Add to basket

Description

Description

  • 3-D Orbital Shaker Attachment provides gentle yet thorough mixing of dishes, flasks, beakers and open containers
  • Moves at a 5° angle through a 360° rotation, providing a combination of vertical and horizontal motions
  • Ideal for applications such as gel and blot staining/blocking, sample washing, polymer resin preparation, and more
  • For use with the Roto-Shake Genie or the Enviro-Genie
Specifications

Specifications

1 kg
360°
3-D Orbital Shaker Attachment
1.4 kg
Gel and blot staining/blocking, sample washing, polymer resin preparation, and more
3-D Orbital Attachment, Non-skid Mat
Dishes, flasks, beakers, and open containers
3 lb.
Black
Roto-Shake Genie
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers