missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3-Methoxypropionitrile, 99%, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 mL
500 mL
Description
3-Methoxypropionitrile is used as a component in high power lithium ion batteries. It is used as pharmaceutical intermediates. It acts as a good solvent for plastic polymers.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
3-Methoxypropionitrile is used as a component in high power lithium ion batteries. It is used as pharmaceutical intermediates. It acts as a good solvent for plastic polymers.
Solubility
Soluble in water. (540 g/L) at 25°C.
Notes
Moisture sensitive. Incompatible materials are Strong oxidizing agents, Strong acids, Strong bases. Store in cool place. Keep container tightly closed in a dry and well-ventilated place.
3-Methoxypropionitrile is used as a component in high power lithium ion batteries. It is used as pharmaceutical intermediates. It acts as a good solvent for plastic polymers.
Solubility
Soluble in water. (540 g/L) at 25°C.
Notes
Moisture sensitive. Incompatible materials are Strong oxidizing agents, Strong acids, Strong bases. Store in cool place. Keep container tightly closed in a dry and well-ventilated place.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Melting Point | -63°C |
Density | 0.938 |
pH | 6.8 |
Boiling Point | 164°C to 165°C |
Flash Point | 66°C (150°F) |
Odor | Weak |
Refractive Index | 1.403 |
Quantity | 500 mL |
Beilstein | 1739284 |
Solubility Information | Soluble in water. (540g/L) at 25°C. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'