missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 3 mL Graduated LDPE Pasteur Pipette
Pasteur pipette for simple and safe liquid measurement and transfer.
Brand: Wheaton™ 726128
34.28 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
This item is not returnable.
View return policy
Description
- For liquid transfer
- Designed to ensure safe sample transfer
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Not Autoclavable | |
No | |
7.5 mm | |
LDPE | |
47.6 μL | |
Molded | |
Individually Wrapped | |
160 mm |
7 mL | |
CE Marked | |
160 x 7.5 mm | |
Sterile | |
Yes | |
Bulb | |
3 mL | |
Single-use |