missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ 3 mL Graduated LDPE Pasteur Pipette

Pasteur pipette for simple and safe liquid measurement and transfer.

Brand:  Wheaton™ 711118S/10

64.96 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 16484999

  • £181.00 / Pack of 1500
Estimated Shipment: 27-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For liquid transfer
  • Designed to ensure safe sample transfer
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Not Autoclavable
No
7.5 mm
LDPE
47.6 μL
Molded
10/Pk
160 mm
7 mL
CE Marked
160 x 7.5 mm
Sterile
Yes
Bulb
3 mL
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers