missing translation for 'onlineSavingsMsg'
Learn More
Gilac™ 3-prong Coat Hook Product Code.: 17978401
Add to basket

Gilac™ 3-prong Coat Hook

Product Code. 17978401
Color: White
Click to view available options
Color: White
This item is not returnable. View return policy

Product Code. 17978401

Brand: Gilac™ G090321

Add to basket
Add to basket
This item is not returnable. View return policy

3-prong Coat Hook is suitable for institutional catering needs and designed for intensive use.

  • Product suitable for institutional catering needs.
  • Designed for intensive use.
  • Excellent durability and longevity.
  • An original GILAC Hygiene range product.
  • Manufactured for many years so identical product replacement is possible and easy.

Specifications

Width (English) 2.6 in.
Size Standard
Width (Metric) 65 mm
Color White
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilac™ 3-prong Coat Hook >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.