missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab™ Drying and Warming Cabinets
Click to view available options
Capacity (Metric):
125 L
250 L
500 L
1000 L
Safety Features:
Hinged, toughened glass doors
Sliding, toughened glass doors
Convection Type:
Fan
Natural
Dimensions (L x W x H):
42 x 74 x 60 cm
50 x 100 x 66 cm
65 x 60 x 168 cm
65 x 118 x 168 cm
Unit Size:
Each
Description
- Non-insulated
- Maximum temperature of 50°C above ambient
- Thermostat control for set temperature
- Fan circulation on 500 and 1000L models
- Full two-year warranty
- C.E. compliant
- Exterior constructed from sheet steel finished in an easy clean powder coated paint
- Fitted with adjustable shelf runners, removable plated wire grid shelves and ventilation outlets
- The 125 and 250L models have sliding, toughened glass doors; the 500 and 1000L models have hinged, toughened glass doors
- Control is via a direct reading thermostat with calibrated scale and tamper-proof lock
- Mains switch with indicator and heat indicator
Specifications
Specifications
| Certifications/Compliance | C.E. compliant |
| Controller Type | Direct reading thermostat with calibrated scale and tamper-proof lock |
| Convection Type | Natural |
| Capacity (Metric) | 125 L |
| Temperature (Metric) | Ambient to 50°C |
| Type | Drying Cabinet |
| For Use With (Application) | Drying a range of items such as glassware and instruments and any general purpose warming applications |
| Model | DC125 |
| No. of Shelves | 3 |
| Safety Features | Sliding, toughened glass doors |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction