missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ 3-Stop Tubing, Tygon LMT-55
Designed for optimal operation in your Ismatec pump.
£45.61 - £156.00
Specifications
Material | Tygon LMT-55 |
---|---|
For Use With (Application) | General laboratory applications, pumps with cassettes in pumphead design |
Packaging Quantity | 12/Pk |
Resistance Properties | Acids: Good, Alkaline solutions: Good, Solvents: Not rec., Pressure: Fair, Vacuum: Good, Viscous media: Excellent, Sterile media: Limited |
Color | Transparent |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
15866304
|
Masterflex™
SC0051T |
I.D. 0.38 mm | |||||||
10065230
|
Masterflex™
SC0065T |
I.D. 1.52 mm | |||||||
15925811
|
Masterflex™
97619-39 |
I.D. 1.75 mm |
£156.00
Pack of 12 |
Estimated Shipment: 17-03-2025
Log in to see stock. |
|||||
15935811
|
Masterflex™
97619-40 |
I.D. 1.85 mm |
£156.00
Pack of 12 |
Estimated Shipment: 14-03-2025
Log in to see stock. |
|||||
15945811
|
Masterflex™
97619-42 |
I.D. 2.06 mm |
£156.00
Pack of 12 |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
Description
- For use with pumps that incorporate cassettes into the pumphead design.
- Color-coded stops.
- Inexpensive all-around tubing for general laboratory applications.
- Transparent.
- Resistant to almost all inorganic chemicals.
- Smooth polished inner wall.
- Low gas permeability.
- Non-aging and non-oxidizing.
Specifications
Tygon LMT-55 | |
12/Pk | |
Transparent |
General laboratory applications, pumps with cassettes in pumphead design | |
Acids: Good, Alkaline solutions: Good, Solvents: Not rec., Pressure: Fair, Vacuum: Good, Viscous media: Excellent, Sterile media: Limited |