missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Clinisafe™ 30 L Clinical Waste Container
Klicka för att se tillgängliga alternativ
Closure Color:
Blue
Purple
Red
Yellow
Förpackningsstorlek:
Pack of 10
Beskrivning
- Clinisafe™ offer a sustainable clinical waste management solution into the market, that reduces your carbon footprint and helps you on the road to net zero.
- The 30 Liter Clinisafe™ container is specifically designed to enable the safe disposal of non-sharps clinical waste.
- The large capacity and open entry point allow safe and easy drop-in disposal of a range of containers. The lid can be temporarily closed to conceal the contents when not in use and securely closed for transportation to the final disposal.
- Features and Benefits:
- Made from low carbon footprint recycled material
- Disposal of used NSP containers
- Large fill area
- Temporary and final closure feature
Specifikationer
Specifikationer
| Capacity (Metric) | 30 L |
| Certifications/Compliance | UK Regulations |
| Closure Color | Yellow |
| Color | Gray |
| Dimensions (L x W x H) | 395 x 300 x 340 mm |
| Quantity | 10/Cs. |
| For Use With (Application) | Safe Disposal of Non-Sharps Clinical Waste |
| Product Type | Waste Container |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering