missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 30 mL Polystyrene Universal Container
Sterile sample container offers sample security and user safety with leak free performance.
Brand: Wheaton™ 327151
102.62 GBP valid until 2024-12-31
Use promo code "21887" to get your promotional price.
Additional Details : Weight : 0.20000kg
Description
- For general sample collection, transport, and storage
- Wide container range to suit most user needs
Specifications
Specimen Container | |
Polystyrene | |
30 mL | |
White | |
Screw Cap | |
93.5 mm | |
400/Cs. |
Yes | |
Sterile | |
EU Directive 98/79/EC | |
Plastic | |
30.5 mm | |
No Label |