missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ 30 mm Cryobox Dividers

Dividers for use with 50 mm high cryoboxes.

Brand:  Tenak™ TE22682

 View more versions of this product

Product Code. 15250624

  • £47.55 / Pack of 36
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use in cardboard cryoboxes
  • Holds cryogenic vials
  • Grid style divider
Specifications

Specifications

Grid Divider
Vials with 10.25 mm O.D.
30 mm
50 mm high cryoboxes
12 x 12 cells
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers