missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nitrile Class 100 Cleanroom Non-Sterile Gloves (ISO 5)
Class 100 (ISO 5) Cleanroom Gloves, ambidextrous, non-sterile, chemical resistance to a range of common chemicals and substances.
£158.00 - £169.00
Specifications
Certifications/Compliance | ISO 5 |
---|---|
Certifications/Compliance (Europe) | EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1:2016 |
Accelerator Free | Yes |
Color | White |
Latex Free | Yes |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17388012
|
Fisherbrand™
12-892-006E |
X-Small |
£158.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
17348012
|
Fisherbrand™
12-892-006A |
Small |
£169.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
17358012
|
Fisherbrand™
12-892-006B |
Medium |
£169.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
17368012
|
Fisherbrand™
12-892-006C |
Large |
£169.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
17398012
|
Fisherbrand™
12-892-006F |
2X-Large |
£158.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
Description
- Class 100
- Color: White
- Ambidextrous
- Complies with the requirements of the Glove Standard EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1:2016, EN374-5 (VIRUS)
- Non-sterile
- Powder free, latex free
- Beaded cuff
- Nitrile
- AQL 1.5
Specifications
ISO 5 | |
Yes | |
Yes | |
Non-sterile |
EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1:2016 | |
White | |
Nitrile |