missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Pumps 300 Series Drive with Pumphead
The 300 Series Cased Pump is available as a single or multi-channel benchtop pump with manual, remote, analog, RS232 control and accurate dispensing.
Brand: Watson-Marlow Pumps 030.3134.3DE
3431.40 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- 300 series laboratory pumps are a benchtop pumping solution with manual, remote, analog or RS232 control capabilities.
- Featuring a chemically resistant ABS top and IP31 protection, 323E/D pumps have a membrane keypad that controls the pump, and a digital LCD to display speed.
- There are four models with increasing degrees of functionality:
- 323E/DDu RS232/auto/manual enhanced-control high-flow pumps
- 323E/DU and 323E/DU analog-auto and enhanced manual-control pumps
- 323E/DS high-performance manual control pumps
- 323E/DE manual control pumps
Pumphead options available as standard (others available on request):
- 313D and 313D2 three-roller pumpheads for continuous tubing
- 314D and 314D2 four-roller pumpheads for continuous tubing
- 314MC four-roller five-channel microcassette pumpheads
- 318MC eight-roller five-channel microcassette pumpheads
- 501RL and 501RL2 pumpheads for continuous tubing
Specifications
Variable Speed | |
IP31 | |
3 to 400 rpm | |
323S/D | |
100/120/220/240 V |
LCD | |
0.81 to 2000 mL/min. | |
Yes | |
313DW |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction