missing translation for 'onlineSavingsMsg'
Learn More

TubeWriter 300 - Standard Rack Side Print for 15 mL Conical Centrifuge Tubes

Product Code. 30067445
Click to view available options
Product Type:
Labeling Rack
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30067445

Brand: TubeWriter PS0015CN300

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Standard rack for directly printing on the side of 15 mL conical centrifuge tubes

  • Standard printing rack designed for the 300
  • Prints and labels directly on the side of 15 mL conical centrifuge tubes
  • Rack ensures correct alignment and holds tubes securely
  • No time-consuming sticky labels or handwriting required
  • Printing can take as little ime as 50 tubes in 2 to 3 minutes
  • Racks designed for rapid switching between labware types
  • Print survives long-term storage at -80°C and liquid nitrogen
  • Print withstands the harshest lab conditions

Specifications

Product Type Labeling Rack
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.