missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 3000 Series Nanosphere™ Size Standards

Product Code. 11805032 Shop All Thermo Scientific Products
Click to view available options
Diameter (Metric):
100 nm
125 nm
150 nm
20 nm
200 nm
220 nm
240 nm
269 nm
30 nm
300 nm
350 nm
40 nm
400 nm
450 nm
495 nm
50 nm
500 nm
565 nm
60 nm
600 nm
70 nm
700 nm
80 nm
800 nm
90 nm
900 nm
missing translation for 'unitSize'
15mL
Este artículo no se puede devolver. Vea la política de devoluciones

Código de producto. 11805032

missing translation for 'mfr': Thermo Scientific™ 3090A

Please to purchase this item. Need a web account? Register with us today!

Este artículo no se puede devolver. Vea la política de devoluciones

Conveniently check the sizes of bacteria, viruses, ribosomes and sub-cellular components with these size standards.

Conveniently check the sizes of bacteria, viruses, ribosomes and sub-cellular components with Thermo Scientific™ 3000 Series Nanosphere™ Size Standards, excellent for use with any application that requires a NIST™ traceable size standard with a very narrow standard deviation. The 20 to 900nm range of spheres is ideal for the calibration of electron and atomic force microscopes. Standards are also used in laser light scattering studies and colloidal systems research.

Thermo Scientific™ 3000 Series Nanosphere Size Standards are highly uniform polystyrene spheres calibrated within billionths of a meter (nanometers) with NIST traceable methodology. One nanometer is 0.001 micrometer (μm) or 10 angstroms. Spheres have a density of 1.05 g/cm3 and an index of refraction of 1.59 at 589nm (25°C).
  • Available as uniform polymer spheres in a range of discrete sizes from 20 to 900nm
  • Diameters calibrated with linear dimensions transferred from NIST
  • Spheres used instead of irregularly shaped particles to minimize response of analytical systems to shape effects
  • Standards packaged as aqueous suspensions in 15mL dropper-tipped bottles
  • Concentrations optimized for ease of dispersion and colloidal stability
  • Packages lot-numbered for convenient technical service and support

Includes:

Certificate of Calibration and Traceability to NIST, including description of the calibration method and its uncertainty, table of chemical and physical properties, and Material Safety Data Sheet with handling and disposal instructions.

Note:

Thermo Fisher Scientific has its own engineering, production and metrology facilities for better quality control and response to customer needs. In addition to this line of polymer size standards, we also offer calibration standards in silica and glass materials. Ask our technical service department for information about specific applications or other product needs not listed here.

TRUSTED_SUSTAINABILITY

Especificaciones

Additive Contains trace amount of surfactant to inhibit agglomeration and promote stability
Concentration 1% solids
Content And Storage Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer.
Contents Polymer particles in water
Description 3000 Series Nanosphere Size Standards come in optimized concentrations for easy dispersal and colloidal stability.
Color White or Colorless
For Use With (Application) Electron Microscope Calibration
Material Polystyrene
Product Type Size Standard Particles
Includes Certificate of Calibration and Traceability to NIST
Particle Density 1.05g/cm³
Quantity 15 mL
Refractive Index 1.59 at 589nm (25°C)
Size Distribution ≤ 10%
Stability Product stable for a minimum of 24 months
Diameter (Metric) 90 nm
Mostrar más Mostrar menos
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado