missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Stainless Steel Test Sieve, 300mm dia.
Full height test sieves for all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieve, 300mm dia. comply with ISO 3310-1 / BS410 standards.
Brand: Endecotts™ 300SIW.500
This item is not returnable.
View return policy
Description
- Stainless Steel precision frame (ensures consistent nestability)
- Stainless Steel mesh
- Precise aperture in accordance with ISO 3310-1 / BS410
- Natural fillet (free flowing of sample)
- Totally sealed (no crevice to lose material)
- Evenly tensioned mesh (ensures accurate analysis)
- Safe edge (big radius makes it comfortable to handle)
- Serial number (ensures full traceability)
Specifications
1Each | |
Test Sieve | |
Stainless Steel | |
For all types of laboratory sampling and particle size analysis | |
Stainless Steel |
500 μm | |
ISO 3310-1 & 2 requirements, ASTM, BSI | |
75 mm | |
300 mm | |
Stainless Steel |