missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ 304 Stainless Steel Bowls

Product Code. p-7138933 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
1000 mL
2 L
4 L
Length (Metric):
170 mm
220 mm
270 mm
Height (Metric):
85 mm
110 mm
130 mm
Width (Metric):
170 mm
220 mm
270 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15829691

Brand: Sampling Systems™ A5342000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sampling Systems™ 304 Stainless Steel Bowls are ideal for hygienic applications.

  • 304 Stainless Steel
  • Crevice free design
  • Polished finish
  • Range of sizes

Specifications

Product Type Bowl
Material Stainless Steel (AISI 304)
Capacity (Metric) 2 L
Height (Metric) 110 mm
Length (Metric) 220 mm
Width (Metric) 220 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.