Learn More
Nickel Electro™ Stainless Steel Combustion Spoon
Nickel Electro™ Stainless Steel Combustion Spoon is to be used when a test tubes stem is shaped to prevent contact with the wall of the test tube.
Brand: Nickel Electro™
1.93 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 03
Additional Details : Weight : 0.20000kg
Description
- Combustion Spoon/Deflagrating Spoon
- 304 spec stainless steel
- Nuffield pattern
- Heavy gauge stainless steel wire
- Designed for use in test tubes stem is shaped to prevent contact with wall of test tube.
- Testing for Acid rain
Specifications
6 Pk. | |
Combustion spoon | |
For Use in Test Tubes Stem is Shaped to Prevent Contact with Wall of Test Tube | |
Stainless Steel | |
220 mm |
Autoclavable | |
Spoon | |
Stainless Steel | |
Stainless Steel |