missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Flat Taper Blades

Get optimum precision every time when you use the Stainless Steel Flat Taper Blades. Made of nickel and stainless steel, the Fisherbrand™ Stainless Steel Flat Taper Blades are essential or all laboratory work.

Brand:  Fisherbrand™ 2121

 View more versions of this product

Product Code. 11776597

  • £25.10 / Pack of 5
Estimated Shipment: 11-12-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Nickel and stainless steel spatulasChattaway 3.6mm barrel
  • Nickel and stainless micros 1.6mm barrel
  • Laboratory Flat Taper Blade
  • Stainless steel 304 spec 
  • 18/8 non-magnetic, bright finish
  • Ideal for laboratory settings 
  • Length = 90mm.
  • Narrow end width = 15mm.
  • Opposite end width = 25mm.
 
Specifications

Specifications

5 Pk.
Autoclavable
Bright
-196°C to +550°C
90 mm
Sterile
Flat Taper Blade Spatula
Ideal for Sterile Applications
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers