missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Flat Taper Blades
Get optimum precision every time when you use the Stainless Steel Flat Taper Blades. Made of nickel and stainless steel, the Fisherbrand™ Stainless Steel Flat Taper Blades are essential or all laboratory work.
£24.20 - £32.00
Specifications
Autoclavable | Autoclavable |
---|---|
Sterility | Sterile |
Quantity | 5 Pk. |
Product Type | Flat Taper Blade Spatula |
Finish | Bright |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11786597
|
Fisherbrand™
|
150 mm |
£32.00
Pack of 5 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11776597
|
Fisherbrand™
|
90 mm |
£24.20
Pack of 5 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- Nickel and stainless steel spatulas
- Chattaway 3.6mm barrel
- Nickel and stainless micros 1.6mm barrel
- Laboratory Flat Taper Blade
- Stainless steel 304 spec
- 18/8 non-magnetic, bright finish
- Ideal for laboratory settings
- Length = 90mm
- Narrow end width = 15mm
- Opposite end width = 25mm
Specifications
Autoclavable | |
5 Pk. | |
Bright | |
-196°C to +550°C |
Sterile | |
Flat Taper Blade Spatula | |
Ideal for Sterile Applications | |
Stainless Steel |