missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Stainless Steel NMR Spatulas

This micro spatula is recommended for small powder samples for introducing into 5mm OD NMR tubes.

Brand:  Nickel Electro™ 9575

Product Code. 12882326

  • £12.35 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • NMR Spatula, stainless steel 304 spec 18/8 non-magnetic, bright finish.
  • This micro spatula is recommended for small powder samples for introducing into 5mm OD NMR tubes
  • The spatula is 250mm long allowing you to reach the very bottom of the tube to remove samples easily
  • The rounded end of the spatula with curved tip can be used as a scoop
  • Flat end of spatula can be used to break stuck samples
  • Both ends are 3.5mm wide
  • For use with sterile applications
  • Supplied in standard pack of 1
Specifications

Specifications

1 Ea.
Autoclavable
Bright
-196°C to +550°C
250 mm
Sterile
NMR Spatula
Sterile Applications
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nickel Electro™ Stainless Steel NMR Spatulas > Length: 250mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.