missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Spoon One End PTFE End Spatulas

Get superior results when you use the combination spoon and spatula for your essential laboratory work. Made of stainless steel and PTFE-coated, the Fisherbrand™ Stainless Steel Spoon One End Spatula PTFE End is ideal for handling chemicals and prevents loss of critical quantities due to sticking.

Brand:  Fisherbrand™ 2111

 View more versions of this product

Product Code. 11583512

  • £17.15 / Each
Estimated Shipment: 11-12-2024
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Double-ended spatula
  • Single-coated PTFE that prevents build up on surfaces 
  • Prevents loss of critical quantities due to sticking
  • Fully covered PTFE coating—ideal for handling chemicals
  • 304 Stainless Steel PTFE Coated 
  • Length 120mm long
  • Spoon measurement 20mm wide
  • Spoon capacity (liquid) = 2ml
Specifications

Specifications

1 Ea.
PTFE Xylan™
Ideal for Biology, Microbiology and Pharmaceutical Applications
150 x 20 mm
Stainless Steel
2 mL
Spatula
20 mm
-195°C to +260°C
150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers