missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ 304 Stainless Steel Storage Containers without Toggle Clamps
These 304 Stainless Steel Storage Containers are an excellent option for multi-purpose storage in the laboratory.
£555.00 - £1355.00
Specifications
Product Type | Storage container |
---|---|
Closure Included | Yes |
Closure Type | Recessed Lid with Handle |
For Use With (Application) | Multi-purpose Storage |
Material | Stainless Steel |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15899671
|
Sampling Systems™
A454-20 |
20 L |
£555.00
Each |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15809681
|
Sampling Systems™
A454-25 |
25 L |
£675.00
Each |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15819681
|
Sampling Systems™
A454-30 |
30 L |
£725.00
Each |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15829681
|
Sampling Systems™
A454-50 |
50 L |
£890.00
Each |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15839681
|
Sampling Systems™
A454-75 |
75 L |
£1105.00
Each |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15889671
|
Sampling Systems™
A454-100 |
100 L |
£1355.00
Each |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Manufactured from durable 304 grade stainless steel
- Crevice-free interior
- Close fitting recessed lid
- Each with two sturdy handles
- Flat bottom with chime ring to give added protection
- Light duty construction
- Available in a wide range of capacities to fit your specific needs
Specifications
Storage container | |
Recessed Lid with Handle | |
Stainless Steel |
Yes | |
Multi-purpose Storage |