missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 305 dia. x 40 mmH Stainless Steel Test Sieve, ASTM Certified, Pore Sizes: 10 mm and Larger
Brand: RETSCH 60.159.125000
This item is not returnable.
View return policy
Specifications
1Each | |
Test Sieve | |
Stainless Steel | |
40mm | |
305 mm | |
Stainless Steel |
125 mm | |
ASTM E 11 | |
Shaker AS 300 | |
For separation, fractioning, particle size determination | |
Stainless Steel |