missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 305 dia. x 40 mmH Stainless Steel Test Sieve, ISO Certified, Pore Sizes: 10 mm and Larger
Brand: RETSCH 60.158.019000
This item is not returnable.
View return policy
Specifications
1Each | |
Test Sieve | |
Stainless Steel | |
Certificate indicating Compliance | |
For separation, fractioning, particle size determination | |
Stainless Steel |
19 mm | |
ISO 3310/1 | |
Shaker AS 300 | |
40mm | |
305 mm | |
Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction