missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 305 dia. x 40mmH Stainless Steel Test Sieve Set, ASTM Certified
Brand: RETSCH 60.159.000999
Additional Details : Weight : 3.50000kg
Especificaciones
Stainless Steel | |
Stainless Steel | |
1Each | |
Test Sieve | |
Stainless Steel | |
Certificate Indicating Compliance, 7 test sieves Includes (30 Mesh, 16 Mesh, 8 Mesh, 4 Mesh, 3/8 in., 3/4 in., 1 1/4 in.) and Collecting Pan |
For separation, fractioning, particle size determination | |
305 mm | |
30 mesh, 16 mesh, 8 mesh, 4 mesh, 3/8 in., 3/4 in., 1 1/4 in. | |
ASTM E 11 | |
Shaker AS 300 | |
40mm |