missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 305 dia. x 40mmH Stainless Steel Test Sieve Set, ISO Certified
Shop All Retsch Products
Click to view available options
Pore Size:
630 μm, 1.25 mm, 2.50 mm, 5 mm, 10 mm, 20 mm, 31.5 mm
Unit Size:
Each
Specifications
Specifications
| Quantity | 1Each |
| Pore Size | 630 μm, 1.25 mm, 2.50 mm, 5 mm, 10 mm, 20 mm, 31.5 mm |
| Type | Test Sieve |
| Certifications/Compliance | ISO 3310/1 |
| Material | Stainless Steel |
| For Use With (Equipment) | Shaker AS 300 |
| Includes | Certificate indicating Compliance, 7 test sieves (630 μm, 1.25 mm, 2.50 mm, 5 mm, 10 mm, 20 mm, 31.5 mm) and collecting pan |
| Height (Metric) | 40 mm |
| For Use With (Application) | For separation, fractioning, particle size determination |
| Diameter (Metric) Outer | 305 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction