missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ 30W Halogen Bulbs
Providing superior illumination in the laboratory.
Brand: Medline Scientific™ 2260.6430M
Code : NEW
Additional Details : Weight : 4.50000kg
Description
- 6V
- G4 (each)
- 30W
Specifications
Halogen Bulb | |
6 V | |
30 W | |
Illumination |