missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ 316 Stainless Steel Turbine Flowmeter
Click to view available options
Flow Rate Range:
8 to 76 LPM
Unit Size:
Each
Specifications
Specifications
| Type | Turbine Flowmeter |
| Accuracy | ±2% (Reading) |
| Float Material | Stainless Steel (316) |
| Pressure Rating | 1500 psig |
| Connections | 1/8 in. NPT (F) |
| Flow Rate Range | 8 to 76 LPM |
| For Use With (Application) | Excellent selection for most basic industrial flow metering applications |
| Height (Metric) | 50 mm |
| Power Supply Details | Two 3 V Lithium Batteries |
| Repeatability | ±0.1% |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction