Learn More
Applied Biosystems™ Sequencing Standard, BigDye™ Terminator v1.1, for 3500/3500xL Dx
Sufficient DNA is included to perform one spectral calibration/performance check or one control sequencing run on an 3500 Dx Series genetic analyzer.
Brand: Applied Biosystems™ 4462113
262.80 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.01800kg
Includes: This kit contains four tubes of DNA of a known 1200 base pair sequence prepared with BigDye® Terminator v1.1. Each tube can perform one spectral calibration/performance check and/or one control sequencing run on the Applied Biosystems 3500 Dx Series Genetic Analyzers
Description
This BigDye® Terminator v1.1 sequencing standard consists of four tubes, each of which contains DNA of a known 1,200 base pair sequence prepared with BigDye® Terminator v1.1.Order Info
Each
Specifications
This kit contains four tubes of DNA of a known 1200 base pair sequence prepared with BigDye™ Terminator v1.1. Each tube can perform one spectral calibration/performance check and/or one control sequencing run on the Applied Biosystems 3500 Dx Series Genetic Analyzers. Store kit at -15 to -25°C. | |
Sequencing | |
BigDye™ Terminator | |
4 Calibration/Control Runs |
3500xL Dx Genetic Analyzer, 3500 Dx Genetic Analyzer, 3500xL Genetic Analyzer, 3500 Genetic Analyzer | |
ROX, TAMRA™, Rhodamine 110, Rhodamine 6G | |
3500 Dx Series Sequencing Standard |
For research use only