missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ 360° Vertical Multi-function Rotator
Provides all the functionality – vertical rotation, reciprocation and vibration for thorough mixing of microtubes and reproducible sample preparation. Grant Bio™ 360° Vertical Multi-Function Rotator includes a low voltage cord that easily fits through door gaskets, allowing use in incubators, refrigerators and workstations.
Brand: Grant Instruments™ PTR-60
856.16 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- 360° vertical rotation, reciprocation and vibration functions all in one compact product
- Vertical rotation speed: 1 to 100rpm
- Reciprocal rotation: 1 to 90° turning angle
- Vibration: programmable in a burst of 1 to 5 seconds
- Fully programmable sequence of functions, including pause
- Reliable and extremely quiet motor
- Compact with a low profile and small footprint
- Supplied with platform accommodating up to 48 microtubes
Specifications
1 to 90° (reciprocal) 1 to 5° (vibrational) | |
1 to 100 rpm | |
120/230 V | |
18 W | |
360°, Vertical | |
50/60 Hz | |
230 mm | |
3.8 kg | |
1 min. to 24 hr. |
0.8 kg | |
120/230 V, 50/60 Hz | |
4°C to 40°C | |
0.75 A | |
Rotary Mixer | |
230 mm | |
430 mm | |
48 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction