missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ 360° Vertical Multi-function Rotator

Provides all the functionality – vertical rotation, reciprocation and vibration for thorough mixing of microtubes and reproducible sample preparation. Grant Bio™ 360° Vertical Multi-Function Rotator includes a low voltage cord that easily fits through door gaskets, allowing use in incubators, refrigerators and workstations.

£1085.00 - £1435.00

Specifications

Speed Range 1 to 100 rpm
Electrical Requirements 120/230 V, 50/60 Hz
Voltage 120/230 V
Temperature Range (Metric) 4°C to 40°C
Rotation 360°, Vertical
View More Specs

Products 2
Product Code Brand No. of Positions Load Bearing Capacity (Metric) Price Quantity & Availability  
Product Code Brand No. of Positions Load Bearing Capacity (Metric) Price Quantity & Availability  
11481068
View accessory products View Documents Promotion Details
Grant Instruments™
PTR-35
26 0.5 kg
£1085.00
Each
In Stock
to see stock.
Add to basket
 
11481018
View accessory products View Documents
Grant Instruments™
PTR-60
48 0.8 kg
£1435.00
Each
Estimated Shipment: 17-06-2025
to see stock.
Add to basket
 
Description

Description

  • 360° vertical rotation, reciprocation and vibration functions all in one compact product
  • Vertical rotation speed: 1 to 100rpm
  • Reciprocal rotation: 1 to 90° turning angle
  • Vibration: programmable in a burst of 1 to 5 seconds
  • Fully programmable sequence of functions, including pause
Specifications

Specifications

1 to 100 rpm
120/230 V
360°, Vertical
50/60 Hz
120/230 V, 50/60 Hz
4°C to 40°C
Rotary Mixer
1 min. to 24 hr.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Grant Instruments™ 360° Vertical Multi-function Rotator

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.