missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ Automated Thermal Cycler (ATC) Block Module, 384 well
Brand: Applied Biosystems™ A33976
4582.50 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.
Includes: ATC Control Module
Description
Space-saving design with our smallest thermal cycler footprint
- Flexible modular design saves space on deck
- The separate control panel module provides flexibility when integrating on the robotic deck
- Choice of 10cm,1 meter and 3 meter cabling options
Automated lid and cycler features
- 384 well block
- The automated lid is compatible with programming for easy hands-free operation with liquid handling or plate stackers
- The heated cover slides forward to cover the plate nest,ensuring thermal contact and eliminating evaporation
Services
27 month warranty
Specifications
±0.25°C (35°C to 99.9°C) | |
<0.5°C (20 s after reaching 95°C) | |
1 x 384-well Full Skirted Plate | |
Thermal Cycler | |
12.5 in. | |
17.9 cm | |
7.1 in. | |
4°C to 105°C | |
Approved for Shipment at Room Temperature or on Wet Ice | |
2.8°C/s (Block), 1.6°C/s (Sample) | |
6 kg (13.2 lb.) |
Designed for High-throughput Robotic Workflows | |
Standard | |
100 to 240 V | |
5.3 in. | |
13.3 cm | |
Limited Warranty | |
31.7 cm | |
PCR | |
600 W | |
1 module | |
384-well, 0.02 mL Block |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction