missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ 384-Well Polypropylene Sample Processing & Storage Microplates

Save on costs when storing compounds for small volume applications. Plates feature lower binding capacity so proteins or DNA will not bind, allowing for complete sample recovery.

Brand:  Thermo Scientific™ 264575

1003.20 GBP valid until 2024-12-31
Use promo code "21898" to get your promotional price.


 View more versions of this product

Product Code. 10427181

  • £1380.00 / Pack of 120
Estimated Shipment: 19-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Minimize costs when storing compounds for small volume applications. Thermo Scientific™ 384-Well Conical Bottom Polypropylene Plates feature a lower binding capacity so proteins or DNA will not bind, allowing for complete sample recovery. Withstands temperatures from -80° to +121°C. Offered in a variety of colors for quick identification of your storage plates.

  • Conical Wells are for optimal sample recovery
  • Square rounded wells minimize wicking (capillary action)
  • The variety of colors is for quick identification of storage plates
  • Chemical resistant to DMSO
TRUSTED_SUSTAINABILITY
Specifications

Specifications

No Barcode
384-well
384-well Polypropylene Sample Processing & Storage Plates
Autoclavable
Low binding PP
White
ALPS5000, ALPS3000, and ALPS50V Heat Sealers, Automated Liquid Handlers, Multidrop Combi, Centrifuges, Ultralow Freezers, Liquid Handlers
120 μL
100 μL
Non-treated
Square, Conical Bottom (V-well)
Automation Liquid Handlers, Biobanking, Genomics, Sample Prep, NGS, Sequencing, Long and Short Term Storage, Drug Discovery, Vaccine Research, PCR and qPCR sample preparation
20
For Research Use Only. Not for use in diagnostic procedures.
Certified Quality
Certified RNase and DNase Free. ANSI Compliant.
Without Lid
16 x 24
120 Cases
Nunc
384-well plate
Polypropylene
384
Non-sterile
120 μL
Yes
120
120/Cs.
Yes
ANSI/ SLAS Standard
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers