missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One 384-well Polystyrene Flat Bottom Microplates

Free of detectable DNase, RNase, human DNA. Greiner Bio-One 384 Well Polystyrene Flat Bottom Microplates are compatible with standard equipment and automated systems.

Brand:  Greiner Bio-One 781186

 View more versions of this product

Product Code. 10073301

  • £194.00 / Pack of 32

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Manufactured under DIN ISO 9001 guidelines
  • Non-Pyrogenic
  • Number of wells are quadrupled
  • Well-to-well spacing is 4.5mm
  • Compatible with standard equipment and automated systems
  • Rounded square well profile
  • Service Plan

    No

    TRUSTED_SUSTAINABILITY
Specifications

Specifications

No Binding
With Lid
Not Autoclavable
Clear
384
Sterile
Rounded Square
4800 x g (swinging bucket rotor)
8
-20°C to +60°C
Standard
16 x 24
Non Binding
Polystyrene
15 to 110 μL
131 μL
Yes
32
Yes
Clear
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers