missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 384-well Small Volume™ HiBase Polystyrene Microplates
Click to view available options
Color:
Black
Sterility:
Sterile
No. per Case:
40
Unit Size:
Pack of 40
Description
- Non-Pyrogenic
- Material: Polystyrene
- Free of detectable DNase, RNase, human DNA
- Traced way back to production through defined LOT number system
- Working volume: 4μL - 25μL
Certifications
DIN ISO 9001
Specifications
Specifications
| Format | Standard |
| Array | 16 x 24 |
| Color | Black |
| Material | Polystyrene |
| No. of Wells | 384 |
| Sterility | Sterile |
| No. per Case | 40 |
| No. per Pack | 10 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction