missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Adult Human Skeleton - includes 3B Smart Anatomy

Product Code. p-2370268
Encompass_Preferred
Click to view available options
Height (English):
69.5 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13152311

Brand: 3B Scientific™ 1020171

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Premier line of skeletal models offers educators medical-grade quality.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Made of durable, unbreakable, washable plastic material
  • Natural movements can be demonstrated with detachable arms and legs
  • Detachable skull is divisible into three parts: calvarium, base and lower jaw

Life-Size Skeleton

  • Measuring 70 in. (170cm) tall, this pelvic-mounted model is an exact reproduction, natural cast from bones of an adult male
  • Special mounting of the rib cage allows the skeleton to maintain proper positioning
  • All joints are properly articulated and wired, including the lower jaw, which articulates by means of springs
  • Comes complete with roller stand and dust protection cover

Mini Skeleton

  • Half natural size: 33 in. (80cm)
  • Carefully reproduced to keep all anatomical details and structures
  • Hip joints are specially mounted so their natural rotation can be demonstrated

Specifications

Height (English) 69.5 in.
Height (Metric) 176.5 cm
Includes 3-parts assembled skull, individually inserted teeth, limbs, with Metal stand and transparent Plastic dust cover
Material PVC
Mounting 5 ft. Stainless Steel hanging roller stand with 5 casters
Weight (English) 21.1 lb.
Weight (Metric) 9.57 kg
Product Type Anatomical and Cellular Model, Adult Human Skeleton
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.