missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Eye Model, Six Part - includes 3B Smart Anatomy

Product Code. 12858795
Encompass_Preferred
Click to view available options
:
Eye Model; 6 parts; 9 x 9 x 15cm
This item is not returnable. View return policy

Product Code. 12858795

Brand: 3B Scientific™ F15

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Base

Dissects into sclera with cornea and eye muscle attachments, choroid with iris and retina, lens and vitreous humour. 3B Scientific™ Eye model, Six Part is three times full size for optimal

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Dissects into several parts:

  • Both halves of sclera with cornea and eye muscle attachments
  • Both halves of the choroid with iris and retina
  • Lens
  • Vitreous humour

Order Info

Dimensions (L x W x H): 3.5 x 3.5 x 5.9 in. (9 x 9 x 15cm). Weight: 3.5 oz. (0.1kg).

Specifications

Dimensions (L x W x H) 3.5 x 3.5 x 5.9 in. (9 x 9 x 15 cm)
Height (English) 5.9 in.
Height (Metric) 15 cm
Includes Base
Length (English) 3.5 in.
Length (Metric) 9 cm
Weight (English) 0.22 lb.
Weight (Metric) 0.1 kg
Width (English) 3.5 in.
Width (Metric) 9 cm
Product Type Model, Eye
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.