Learn More
3B Scientific™ Eye Model, Six Part - includes 3B Smart Anatomy
Descrizione
Includes
Base
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
Dissects into several parts:
- Both halves of sclera with cornea and eye muscle attachments
- Both halves of the choroid with iris and retina
- Lens
- Vitreous humour
Order Info
Dimensions (L x W x H): 3.5 x 3.5 x 5.9 in. (9 x 9 x 15cm). Weight: 3.5 oz. (0.1kg).
Specifica
Specifica
| Dimensions (L x W x H) | 3.5 x 3.5 x 5.9 in. (9 x 9 x 15 cm) |
| Height (English) | 5.9 in. |
| Height (Metric) | 15 cm |
| Includes | Base |
| Length (English) | 3.5 in. |
| Length (Metric) | 9 cm |
| Weight (English) | 0.22 lb. |
| Weight (Metric) | 0.1 kg |
| Width (English) | 3.5 in. |
| Width (Metric) | 9 cm |
| Vedi altri risultati |
Il programma Encompass di Fisher Scientific offre articoli che non fanno parte del nostro portafoglio di distribuzione. Questi prodotti in genere non hanno immagini o descrizioni dettagliate. Tuttavia, ci impegniamo a migliorare la vostra esperienza di acquisto. Si prega di utilizzare il modulo sottostante per fornire un feedback relativo al contenuto di questo prodotto.