Learn More
3B Scientific™ Lung Model, Full-Size, Five-Part - includes 3B Smart Anatomy
Beskrivelse
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
This model specifically highlights the larynx, windpipe with bronchial tree, heart, vena cava, aorta, pulmonary artery, esophagus and two lungs.
- Lungs and heart each come in two parts
- Baseboard included
- Dimensions: 4.5 x 11 x 14.5 in. (11.3 x 27.5 x 36.3cm)
Tekniske data
Tekniske data
| Dimensions (L x W x H) | 4.5 x 11 x 14.5 in. |
| For Use With (Application) | For teaching and learning the anatomy of the Human lung and surrounding area |
| Includes | Baseboard, larynx, windpipe with bronchial tree, heart, vena cava, aorta, pulmonary artery, esophagus and two lungs |
| Weight (English) | 2.76 lb. |
| Weight (Metric) | 1.25 kg |
| Product Type | Model, Lung with Larynx |
Fisher Scientific Encompass-programmet tilbyder varer, som ikke er en del af vores distributionsportefølje. Disse produkter har typisk ikke billeder eller detaljerede beskrivelser. Vi er dog forpligtet til at forbedre din shoppingoplevelse. Brug formularen nedenfor til at give feedback relateret til indholdet på dette produkt.