missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ School Torso with Head, 14-Part - includes 3B Smart Anatomy

Product Code. 13016396
Encompass_Preferred
Click to view available options
Dimensions (L x W x H):
15 x 9.8 x 34 in. (38 x 25 x 13.6 cm)
This item is not returnable. View return policy

Product Code. 13016396

Brand: 3B Scientific™ B13

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Teach anatomy in great detail.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Made of top-quality plastic to withstand many years of handling, this mounted, life-size teaching torso comes apart in 14 sections.

  • Removable head with the skull and brain exposed on one side
  • Two-part removable eye with optic nerve
  • Two lungs and a heart show junctions to major vessels
  • Front heart wall is removable
  • Shows entire intestinal system, including a pancreas and a removable appendix flap (two parts)
  • Front halves of the kidney and bladder detach to show how they function
  • All parts are numbered to correspond to supplied key card — helps you plan class lessons and projects
  • Height: 34 in. (13.6cm)

Specifications

Dimensions (L x W x H) 15 x 9.8 x 34 in. (38 x 25 x 13.6 cm)
For Use With (Application) Teach anatomy in great detail
Height (English) 34 in.
Height (Metric) 13.6 cm
Includes 3-parts head, 2 lungs, 2-parts heart, stomach, liver with gall bladder, 2-parts intestinal tract, front half of kidney, front half of urinary bladder
Length (English) 15 in.
Length (Metric) 38 cm
Material PVC
Weight (English) 13.01 lb.
Weight (Metric) 5.9 kg
Width (English) 9.8 in.
Width (Metric) 25 cm
Product Type Model, Torso with Head
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.